Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelby Gold Brass Transitional Mini Pendant Ceiling Light White Glass

  • Mfr # P0427

  • Zoro # G114542004


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
6.75 in
Length
5.25 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0427
Zoro #
G114542004
UPC #
884656755077
Country of Origin
China

Dimensions

Height
6.75 in
Length
5.25 in
Width
5.25 in
Size
5.25-in W x 6.75-in H x 5.25-in D

Details

Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Transitional
Collection Name
Shelby
Shade Material
Glass
Shade Type
Frosted White Opal Glass
Item
Mini Pendant
Finish
Natural Brass
Lamp Included
No
Material
Metal
Lamp Quantity
1
Watts
60 W
Dimmable
Yes
Shape
Cylinder
Location Rating
Dry

Description

Illuminate your kitchen island or eat-in space with the Shelby 1 Light Mini Pendant. Its classic design and natural brass finish add a touch of timeless sophistication for both transitional and contemporary spaces. The elongated white dome-shaped glass shade emits a soft, diffused light, creating a warm and inviting atmosphere that's perfect for hanging out or doing homework.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •Frosted white opal glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •5.25-in W x 6.75-in H x 5.25-in D with 5.12-in W x 0.79-in H canopy
  • •Adjustable height; 18.75-37.75 inches using 3 x 9.5-in of included down rods; sloped ceiling compatible
  • •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • •ETL rating demonstrates this product has met requirements for USA product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.