Shop VAXCEL
See all product information
Create Account
Shelby Semi-Flush Mount Ceiling Light, Matte Black, White Marble Glass Dome, 9.25-In.
- Mfr # C0370
- Zoro # G324218959
product price:Â
$
79.99
/ea
Key Features
Height
9.0 in
Voltage
120V
Slope Ceiling Adaptable
No
Body Material
Steel
Shade Name
White Marble Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C0370
- Zoro #
- G324218959
- UPC #
- 884656761955
- Country of Origin
- Cambodia
- Voltage
- 120V
- Slope Ceiling Adaptable
- No
- Body Material
- Steel
- Item
- Semi-Flush Mount
- Shade Name
- White Marble Glass
- Bulb Type
- LED Compatible,Incandescent
- Fixture Series
- Shelby
- Style
- Transitional
- Location Rating
- Dry
- Max. Watts per Bulb
- 60 W
- Dimmable
- Yes
- Bulb Included
- No
- Lamp Base
- E26 Medium
- Shade Material
- Glass
- Finish
- Matte Black
- Color
- Black
- Number of Bulbs
- 1
Dimensions
- Height
- 9.0 in
- Length
- 9.25 in
- Width
- 9.25 in
- Size
- 9.25" W x 9" H x 9.25" D
Description
Add elevated modern style to your home with the Shelby semi-flush mount in an elegant matte black finish. A white marble glass shade in a domed shape creates a refined look while casting warm and diffused illumination throughout the space. Blending transitional and contemporary design influences, this versatile fixture is ideal for bedrooms, kitchens, hallways, or entryways. Complete your space with the Shelby collection and bring timeless sophistication and inviting ambiance home.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.