Shop VAXCEL
See all product information
Smith, 8.75 in H, Black Outdoor Wall Light, Motion Sensor, Dusk to Dawn, Dark Sky
Mfr # T0820
Zoro # G323362035
product price:Â $89.99
/eaKey Features
Voltage
120 V
Width
8.5 in
Height
8.75 in
Finish
Textured Black
Lamp Included
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
T0820
Zoro #
G323362035
UPC #
884656761344
Country of Origin
Cambodia
Dimensions
Width
8.5 in
Height
8.75 in
Size
8.5" W x 8.75" H x 9.25" D
Depth
9.25 in
Details
Voltage
120 V
Finish
Textured Black
Lamp Included
No
Bulb Type
LED Compatible,Incandescent
Motion Sensor
Yes
Style
Contemporary
Damp/Wet Rating
Wet
Max. Motion Distance
30°
Number of Lights
1
Dusk to Dawn
Yes
Fixture Housing Material
Steel
Max. Wattage per Bulb
60 W
Fixture Housing Color
Black
Collection Name
Smith
Bulb Base
E26 Medium
Max. Motion Degree
180°
Shade Name
Textured Black Metal
Shade Material
Metal
Dimmable
Yes
Description
The Smith outdoor wall light combines a clean contemporary look with practical security lighting for everyday exterior use. Finished in textured black with a wide metal shade, it delivers focused illumination that complements modern and transitional home exteriors. Dualux dual-level motion technology provides soft dusk lighting, activates full brightness when motion is detected, and automatically returns to low-level illumination for efficient, always-on security. Wet rated steel construction ensures dependable outdoor performance for entryways, garages, and walkways, making it a refined solution for enhancing exterior lighting with integrated motion control.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.