Zoro Homepage

White Integrated LED Motion Sensor Dusk to Dawn Outdoor Security Flood Light - 180 Range - 70 Ft

  • Mfr # T0698

  • Zoro # G112118331


product price: $87.99
/ea
Free Shipping & Returns

Key Features

Lumens
2200
Watts
12.5W
Color
White
Voltage
120V
Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0698
Zoro #
G112118331
UPC #
884656752243
Country of Origin
China

Dimensions

Depth
5.75 in
Width
10.75 in
Size
10.75 in W x 7.25 in H x 5.75 in D

Details

Lumens
2200
Watts
12.5W
Color
White
Voltage
120V
Material
Plastic
Finish
White
Sensor Type
Motion Sensor
Bulb Type
Integrated LED
Shape
Rectangular
Number of Bulbs
2
Shade Name
White Acrylic Frosted Diffuser
Style
Transitional
Photo Cell
Yes
Collection Name
Outdoor Security
Max Motion Detection Degree
180
Max Motion Detection Distance
70
Damp/Wet Rating
Wet

Description

This 2-light integrated LED outdoor motion sensor security light provides low-level ambient lighting at 2700K and approximately 30% brightness throughout the night and bright 100% high level light at 5000K when motion is detected. The light heads and sensor are fully adjustable and deliver 2200 lumens to keep your home's exterior brighter at dusk, dimmer at night, and instantly bright when motion is detected. Customize your lighting options with 4 modes of operation plus adjustable motion sensor sensitivity. Suitable for wall or eave mounting with a wide detection area of 180 degrees and 70 feet. This Dualux security flood light expands the functionality, safety, and security of your home's outdoor spaces with bright, reliable light when and where it is needed most.


  • 180 degree on demand motion sensor automatically turns light on when movement is detected
  • 70 foot adjustable detection distance for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on when dark and off when light for added safety and security, saving energy during daylight hours
  • Two levels of brightness, low-level approx. 30% and high-level at 100%, plus 4 automatic modes for further customization
  • Ambient 2700K color temperature during the night and bright 5000K when motion is detected
  • 2 integrated LED heads deliver 2200 lumens for energy saving, low maintenance, and long lasting performance
  • Sensor and light heads rotate for easy adjustment to direct light where it is needed most
  • Flexible mounting options; mount to wall or eave
  • Made from weather resistant materials and a 5 year limited warranty, offering long lasting durability

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.