Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zurich 2-Light Brass Gold Modern Wall Sconce, Cone Shade Bathroom Vanity Fixture

  • Mfr # W0533

  • Zoro # G516323331


product price: $71.99
/ea

Key Features

Size
18-in W x 4.5-in H x 3.75-in D
Height
4.5 in
Length
3.75 in
Lamp Included
No
Housing Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0533
Zoro #
G516323331
UPC #
884656758382
Country of Origin
China

Dimensions

Size
18-in W x 4.5-in H x 3.75-in D
Height
4.5 in
Length
3.75 in
Width
18 in

Details

Finish
Muted Brass
Lamp Included
No
Housing Material
Metal
Dimmable
Yes
Style
Contemporary
Bulb Type
LED Compatible,Incandescent
Fixture Voltage
120V
Number of Bulbs
2
Lamp Base
E26 Medium
Watts
60W
Item
Sconce
Shade Material
No Shade
Collection Name
Zurich
Location Rating
Damp
Color
Brass

Description

Elevate your bathroom or any space! with the sophisticated mid-century modern design of the Zurich 18-inch wall sconce. Perfect for flanking a mirror above your vanity, this sconce provides ample, balanced light for daily routines while adding a touch of timeless style. Beyond the bathroom, its versatile design also makes it a stylish choice for hallways, bedrooms, or even as accent lighting in a living area. From its sleek lines to its elegant finish, the Zurich wall sconce fixture exudes modern sophistication. The two lights provide ample illumination, and the open design allows for easy bulb changes. Its versatile design also complements transitional and contemporary spaces.


  • SLEEK FINISH: Muted brass finish offers a modern look that complements a wide range of styles, including contemporary and mid-century modern decor
  • STYLISH SHADE: Cone shaped muted brass metal shade offers bright lighting while adding a contemporary touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • DIMENSIONS: 18-in W x 4.5-in H x 3.75-in D, featuring a round 4.5-in W x 4.5-in H backplate for a perfect fit in your space
  • VERSATILE MOUNTING: Install this wall fixture horizontally or vertically over mirrors, fireplaces, hallways, or artwork

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.