Shop VECTAIRE
See all product information
Create Account
Airoma Aerosol Air Freshener Dispenser - 60 Day(s) Refill Life
- Mfr # VTSADISW2
- Zoro # G504300146
product price:Â
$
54.15
/ea
Key Features
Coverage
6000 ft³
Refill Type
Aerosol
Color
White
Depth
3.5"
Features
Flexible; Easy to Use; Odor Control; Programmable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VTSADISW2
- Zoro #
- G504300146
- UPC #
- 847583009026
- Country of Origin
- Malaysia
Dimensions
- Depth
- 3.5"
- Height
- 9.8"
- Width
- 4"
Details
- Coverage
- 6000 ft³
- Refill Type
- Aerosol
- Color
- White
- Features
- Flexible; Easy to Use; Odor Control; Programmable
Description
The Airoma features an automatic design to provide facilities with regular, small bursts of fragrance. It provides flexible, easy-to-use programming options that let you choose the level of fragrance you want for customizable operation. I.P.E. enables a period per day of enhanced fragrance. When paired with your favorite fragrance, this dispenser neutralizes odors for up to 60 days. Wide coverage freshens rooms up to 6,000 cubic feet. Air freshener dispenser is perfect for gyms, hotels, washrooms and more.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.