Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid In Glass Thermometer, 76mm

  • Mfr # 80902E-A

  • Zoro # G9495674


product price: $71.99
/ea

Key Features

Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose
Scale Divisions
2 Degrees F
Includes
Armor
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80902E-A
Zoro #
G9495674
UPC #
-
Country of Origin
United States

Dimensions

Length
120 mm
Manufacturers Warranty Length
1 yr
Immersion Depth
3 in
Overall Length
12 in

Details

Item
Armored Liquid In Glass Thermometer
Fill
Safety Blue Liquid
Accuracy
+/-2 Degrees F
Application
For Laboratory and General Purpose
Scale Divisions
2 Degrees F
Includes
Armor
Special Features
Serialized, Armored, Encapsulated Thermometer
Temp. Range
-4 Degrees to 230 Degrees F
Thermometer Color
Clear
Food Safe
No
Minimum Temperature F
-4 Degrees F
Scale
Fahrenheit
Temperature Range
-4 Degrees to 230 Degrees F
Calibration Type
Not NIST-Traceable
Includes Sheath
Yes
Immersion Type
Partial Immersion
Fluid
Blue Isoamyl Benzoate
Graduations
2 Degrees F
Maximum Temperature F
230 Degrees F
Thermometer Type
General Purpose
Fluid Color
Blue
Includes NIST-Traceable Certificate
No
Scale Type
Liquid-in-Glass
Construction
Nickel-Plated Brass Armor over FEP Coated Glass
Fluid Material
Isoamyl Benzoate
Minimum Temperature °F
-4 Degrees F
Maximum Temperature °F
230 Degrees F
Maximum Temperature °F
230 Degrees F
Minimum Temperature °F
-4 Degrees F

Description

Armored Glass Thermometer, -4 Degrees to 230 Degrees F, Desk, 6.5 in Scale Length, Thermowell Material Not Applicable, Blue, 2 Degrees F Graduations, Liquid-in-Glass

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.