Velcro Brand
75 ft L Reclosable Fastener Beige
Mfr # 191241
Zoro # G7334078
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 75 ft.
- Color Beige
- Width 2.00"
- Temp. Range -30 Degrees to 130 Degrees F
- Basic Material Nylon
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 11", Natural, Light Heavy Duty, PK100 (MT111209C)
- EATON BUSSMANN Fuse Holder, ATC Series, Not Class Rated UL Class, 0 to 20A, 32V DC, 1 Poles, Wire Leads (ATC-FHID)
- WIEGMANN Carbon Steel Enclosure, 20 in H, 20 in W, 12 in D, 12, 3R, 4, Hinged (N4122020121PTC)
- SIEMENS DefPurpContactor, 220/208-240VAC, 3P, 75A (42FE35AH)
- VELCRO BRAND Black Thin Tie Fastener, 50 pk. (95172)
- VELCRO BRAND FASTENER, 15"" STRAPS, AST (VEK94257)
- VELCRO BRAND 1/4" x 8" L Reusable Self Gripping Cable Tie PK 25 (91141)
- VELCRO BRAND 3/4" W x 12" L Hook-and-Loop Black One-Wrap Fastener Strap, 30 pk. (170782)
- VELCRO BRAND Self-Gripping Cable Ties, Reusable, 1/2"x8", 25/PK, BK 25PK (VEK91141)
- VELCRO BRAND 1.00" W x 12.0" L Hook-and-Loop Black Back-to-Back Fastener Strap, 450 pk. (170353)
- TY-RAP 8.75" L Heavy Duty Cable Tie BK PK 50 (TY5272MX)
- Velcro Brand Cable Ties