Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sticky Tape, 5/8", Black

  • Mfr # 90069

  • Zoro # G606440085


product price: $2.69
/ea
Sold in multiples of 6 for $16.14

Key Features

Hook and Loop Type
Hook-and-Loop
Length
5/8"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90069
Zoro #
G606440085
UPC #
075967900694
Country of Origin
China

Dimensions

Length
5/8"

Details

Item
Sticky Tape
Hook and Loop Type
Hook-and-Loop
Color
Black

Description

VELCRO Brand Sticky Back Dots with Adhesive. Hook and Loop Closures for Organizing, Arts and Crafts, and School Projects. Creates a long-lasting bond That Applies Easily To Walls, Glass, Tile, Plastic, Metal, And Wood; Ideal For Everyday Use.


  • • Simple peel and stick application
  • • Durable long lasting nylon construction
  • • Quick and easy solution for organizing & connecting frequently used items

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.