Velvac
Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Single Acting
Mfr # 100125
Zoro # G5246254
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cylinder Action Single Acting
- Bore Dia. 2 1/2 in
- Max. Pressure 100 psi
- Body Material Aluminum
- Rod Dia. 0.625 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566213, Pressure Line, 25 micron, Outside-In (MF0058764)
- ZEP Lubricant, Wet Film, Aerosol Can, PK12 (328901)
- GATES Multi-Speed Belts, 2230V275 (2230V275)
- TIMKEN Flange Bearing, 2-Bolt, Ball, 3/4" Bore (VCJT 3/4)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 in Stroke, Double Acting (100123)
- VELVAC Air Cylinder, 2 1/2 in Bore, 6 3/4 in Stroke, Single Acting (100101)
- VELVAC Air Cylinder, 2 1/2 in Bore, 4 in Stroke, Double Acting (100122)
- VELVAC Air Cylinder, 3 1/2 in Bore, 6 17/25 in Stroke, Double Acting (100131)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100136)
- VELVAC Air Cylinder, 3 1/2 in Bore, 8 17/25 in Stroke, Double Acting (100137)
- SPEEDAIRE Air Cylinder, 3 1/4 in Bore, 12 in Stroke, NFPA Double Acting (5VLH2)
- Velvac Pneumatic System Components