Male Disconnect, Blue, 16-14AWG, PK10
Mfr # 37387
Zoro # G5367372
product price: $8.79
/pk 10, $0.88/eaKey Features
Insulation
Full
Insulation Color
Blue
Connection Type
Crimp
Wire Range
16 to 14 AWG
Insulation Type
Heat Shrink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37387
Zoro #
G5367372
UPC #
728974160673
Country of Origin
United States
Dimensions
Tab Size
0.032 in x 0.250 in
Overall Length
1.55 in
Barrel Inside Dia.
0.097 in
Maximum Wire Size
14 AWG
Tab Thickness
0.032 in
Tab Width
0.25 in
Barrel Inside Diameter
0.097 in
Minimum Wire Size
16 AWG
Description
Wire Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Quick Disconnect, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon with Heat Shrink, Maximum Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards UL Listed, Barrel Inside Diameter 0.097 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.