This item is Discontinued.

Vend-Rite Manufacturing Vend-Rite Manufacturing VEN2979267 Ultra HE Coin-Vending Powder Laundry Detergent; 1 Load - Case of 100 VEN 2979267

Vend-Rite Manufacturing VEN2979267 Ultra HE Coin-Vending Powder Laundry Detergent; 1 Load - Case of 100 (Discontinued)

  • Mfr # VEN 2979267
  • Zoro # G203929815
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VEN 2979267
Zoro #
G203929815
UPC #
072613465378
Country of Origin
United States

Description

We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.

Features
  • Ultra HE Coin-Vending Powder Laundry Detergent, 1 Load
  • Case of 100
Specifications
  • Applicable Material: Fabric
  • Dirt Types: Stain
  • Scent: Unscented
  • Physical Form: Powder
  • Country of Origin: USA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.