Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fume/Smoke Collector, 74x33.5

  • Mfr # S310

  • Zoro # G2127417


product price: $13,546.24
/ea
Additional $160.00 delivery surcharge applies per item.
See details

Key Features

Features
Acoustic Silencing, Heavy Duty, High Performance Blower
Filter Type
Pulse Cleaning Filter
Application
Manual Welding
Series
Series 100
Includes
Minihelic Filter Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S310
Zoro #
G2127417
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
74 in
Width (In.)
24 in
Depth (In.)
33 1/2 in
Housing Depth
25 in
Housing Width
24 in
Housing Height
70 in

Details

Item
Stationary Fume Extractor
Features
Acoustic Silencing, Heavy Duty, High Performance Blower
Filter Type
Pulse Cleaning Filter
Application
Manual Welding
Series
Series 100
Includes
Minihelic Filter Gauge
Input Voltage
480V AC
Sound Level dBA
73
Air Flow (CFM)
1500
Input (Amps)
15 A
MERV
11
Filter Media
PolyDex, Washable
Hz
60
Motor HP
2 hp
Phase
Three
Safety Features
Built-In Spark Arrestance
Motor Horsepower (Maximum)
2 hp
Maximum Air Flow
1,500 cfm
Housing Material
Steel
Connects to Ductwork
Flexibility to Hook-Up to Ductwork
Sound Level
72 dB
Compatible Filter Manufacturer Part Number
PL-14D36-A15-SF
Weight
370 lb
Frequency
60 Hz
Filter MERV Rating
15
Portability
Stationary
Current
3.4 A
Process
Grinding, Manual Welding

Description

Stationary Fume Extractor, Maximum Air Flow 1,500 cfm, Sound Level 72 dB, Filter MERV Rating 15, Input Voltage 480V AC, Motor Horsepower (Maximum) 2 hp, Series Series 100, Compatible Filter Manufacturer Part Number PL-14D36-A15-SF, Connects to Ductwork Flexibility to Hook-Up to Ductwork, Current 3.4 A, Features Acoustic Silencing, Heavy Duty, High Performance Blower, Filter Media PolyDex, Washable, Frequency 60 Hz, Housing Depth 25 in, Housing Height 70 in, Housing Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.