Fume/Smoke Collector, Down, 1280 CFM
Mfr # S210
Zoro # G6600778
product price: $12,232.29
/eaKey Features
Features
Acoustic Silencing, Compressed Air Pulse Cleaning System with Onboard Tank, High Performance Blower
Filter Type
HEPA
Application
Grinding, Manual Welding
Series
200, Booth
Includes
Minihelic Filter Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S210
Zoro #
G6600778
UPC #
-
Country of Origin
United States
Dimensions
Width (In.)
37 in
Depth (In.)
37 in
Height (In.)
37 in
Overall Width
37 in
Overall Height
52 in
Overall Depth
29 in
Table Surface Length
36 in
Table Surface Width
36 in
Description
Downdraft Table, 3/4 hp, Voltage 110V AC, Vacuum Suction 1,280 cfm, Overall Height 52 in, Overall Depth 29 in, Overall Width 37 in, Application Grinding, Manual Welding
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.