Zoro Homepage

Overhead Filtration Unit, Manual, 1500 CFM

  • Mfr # S350

  • Zoro # G2127441


product price: $14,058.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Features
Acoustic Silencing, Canopy, Enclosing Curtain, Heavy Duty, High Performance Blower
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Application
Manual Welding
Series
Series 300
Includes
Exhaust Silencer, Hanging Hardware Kit, Minihelic Filter Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S350
Zoro #
G2127441
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
60 in
Depth (In.)
48 in
Height (In.)
83 in
Housing Height
70 in
Housing Width
24 in
Housing Depth
25 in

Details

Item
Overhead Filtration Unit
Features
Acoustic Silencing, Canopy, Enclosing Curtain, Heavy Duty, High Performance Blower
Filter Type
Reusable Cartridge Filter, Spark Arrestor
Application
Manual Welding
Series
Series 300
Includes
Exhaust Silencer, Hanging Hardware Kit, Minihelic Filter Gauge
Input Voltage
480V AC
Input (Amps)
15 A
Air Flow (CFM)
1500
Motor HP
2 hp
MERV
11
Sound Level dBA
73
Filter Media
PolyDex, Washable
Hz
60
Current
3.4 A
Sound Level
72 dB
Maximum Air Flow
1,500 cfm
Motor Horsepower (Maximum)
2 hp
Frequency
60 Hz
Filter MERV Rating
15
Safety Features
Built-In Spark Arrestance
Phase
Three
Process
Grinding, Manual Welding
Housing Material
Steel
Compatible Filter Manufacturer Part Number
PL-14D36-A15-SF
Filter Area
320 sq ft

Description

Overhead Filtration Unit, Maximum Air Flow 1,500 cfm, Sound Level 72 dB, Filter Area 320 sq ft, Filter MERV Rating 15, Filter Type Reusable Cartridge Filter, Spark Arrestor, Input Voltage 480V AC, Motor Horsepower (Maximum) 2 hp, Series Series 300, Compatible Filter Manufacturer Part Number PL-14D36-A15-SF, Current 3.4 A, Features Acoustic Silencing, Canopy, Enclosing Curtain, Heavy Duty, High Performance Blower, Filter Media PolyDex, Washable, Frequency 60 Hz, Housing Depth 25 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.