
Alloy Usb A To Apple Lightning High Speed Ultradurable Cable 10ft, Steel
Mfr # AC10-STLBX-266502
Zoro # G514522347
product price:Â $11.55
/eaKey Features
Cable Length
4.02 in
Color
Gray
Material
Plastic
Width
1.26 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AC10-STLBX-266502
Zoro #
G514522347
UPC #
810079721276
Country of Origin
China
Dimensions
Cable Length
4.02 in
Width
1.26 in
Details
Color
Gray
Material
Plastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.