
Replacement 14in x 14in Vent Cover for Ventadome E-Z Lift RV Roof Vents - Smoke
Mfr # BVE0108-03
Zoro # G115810683
product price:Â $44.35
/eaKey Features
Depth (In.)
16.5 in
Length
16.5 in
Color
Gray
Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BVE0108-03
Zoro #
G115810683
UPC #
876983018604
Country of Origin
United States
Dimensions
Depth (In.)
16.5 in
Length
16.5 in
Details
Color
Gray
Material
Polypropylene
Description
This wedge-shaped vent cover is a replacement for Ventline's Ventadome E-Z Lift RV Roof Vents. The cover measures 14 wide x 14 long and will fit a standard rough opening of 14-1/4 wide x 14-1/4 long. It features an upgraded full perimeter lid weather seal. Available in an attractive white or smoke finish. Replacement pop-out screen is sold separately. Only the vent cover is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.