Shop VENTLINE
See all product information
Create Account
Replacement 14in x 14in Vent Cover for Ventadome E-Z Lift RV Roof Vents - White
Mfr # BVE0108-00
Zoro # G015810721
original price:Â $38.45 , new price: $35.15 , 8 percent off
new price:Â $35.15
/eaKey Features
Length
20.5 in
Material
Polypropylene
Color
White
Depth (In.)
17.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BVE0108-00
- Zoro #
- G015810721
- UPC #
- 876983018598
- Country of Origin
- United States
Dimensions
- Length
- 20.5 in
- Depth (In.)
- 17.75 in
Details
- Material
- Polypropylene
- Color
- White
Description
This wedge-shaped vent cover is a replacement for Ventline's Ventadome E-Z Lift RV Roof Vents. The cover measures 14 wide x 14 long and will fit a standard rough opening of 14-1/4 wide x 14-1/4 long. It features an upgraded full perimeter lid weather seal. Available in an attractive white or smoke finish. Replacement pop-out screen is sold separately. Only the vent cover is included.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.