Zoro Homepage

Bugshield, Contour, Smoke, Acrylic

  • Mfr # 322071

  • Zoro # G915571210


product price: $89.55
/ea
Free Shipping & Returns

Key Features

Material
Acrylic
Color
Smoke
Installation Location
Behind The Grille
Profile Style
Low Profile
Installation Type
3M Tape
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
322071
Zoro #
G915571210
UPC #
725478133141
Country of Origin
United States

Details

Material
Acrylic
Color
Smoke
Installation Location
Behind The Grille
Profile Style
Low Profile
Installation Type
3M Tape
Hood Or Fender Protector
Hood Only
Mounting Type
Flush Mount

Description

Contour; Smoke; Acrylic


  • Contours And Flush Mounts For Skin-Tight Fit To The Hood
  • Sleek, Stylish Aerodynamic Appearance
  • Lowest Profile On The Market
  • Virtually Indestructible
  • Custom-Molded, Sleek Design Follows Body Lines
  • Car Wash Safe
  • Easy, No-Drill Installation

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.