
Bugshield, Smoke, Acrylic
Mfr # 23021
Zoro # G015571332
product price: $73.89
/eaKey Features
Color
Smoke
Material
Acrylic
Drilling Required
Yes
Installation Type
Fasteners
Mounting Type
Raised Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
23021
Zoro #
G015571332
UPC #
725478001013
Country of Origin
United States
Details
Color
Smoke
Material
Acrylic
Drilling Required
Yes
Installation Type
Fasteners
Mounting Type
Raised Mount
Profile Style
Medium Profile
Hood Or Fender Protector
Hood Only
Installation Location
Behind The Grille
Description
Smoke; Acrylic
- Low To Medium-Profile Design Assures Full Protection For Your Hood And Windshield
- Sleek, Aerodynamic Appearance
- Off-The-Hood Design Allows For Easy Cleaning And Waxing
- Car Wash Safe
- Custom-Molded, Rugged, Durable Acrylic
- Mounted Using Double-Sided 3M Tape Or Mechanical Fasteners (Depending Upon The Vehicle)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.