Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bugshield, Smoke, Acrylic

  • Mfr # 23954

  • Zoro # G215571262


product price: $73.89
/ea

Key Features

Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Installation Type
3M Tape And Fasteners
Installation Location
Behind The Grille
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
23954
Zoro #
G215571262
UPC #
725478196146
Country of Origin
United States

Details

Color
Smoke
Material
Acrylic
Mounting Type
Raised Mount
Installation Type
3M Tape And Fasteners
Installation Location
Behind The Grille
Profile Style
Medium Profile
Drilling Required
Yes
Hood Or Fender Protector
Hood Only

Description

Smoke; Acrylic


  • Provides Maximum Hood And Windshield Protection
  • Sleek, Aerodynamic Appearance
  • Off-The-Hood Design Allows For Easy Cleaning And Waxing
  • Custom Molded, Rugged, Durable Acrylic
  • Car Wash Safe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.