AZO DVD+R 4.7GB 16X with Branded Surface - 50pk Spindle
- Mfr # 95037
- Zoro # G0433667
product price:Â
$
23.00
/ea
Key Features
Capacity
4.70 GB
Speed
16x
Length
5.44 in
Width
5.44 in
Form Factor
120mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 95037
- Zoro #
- G0433667
- UPC #
- 23942950370
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 5.44 in
- Width
- 5.44 in
Details
- Item
- DVD Recordable Media
- Capacity
- 4.70 GB
- Speed
- 16x
- Form Factor
- 120mm
- Media Formats
- DVD+R
- Number of Layers
- Single-layer
- Features
- AZO, Branded
- Maximum Recording Time
- 2 Hour
- Color
- Silver
- Packaging
- Spindle
- Max. Recording Time
- 2 hr
- Max. Write Speed
- 16x
- Maximum Write Speed
- 16x
Description
Verbatim DVD+R offer 4.7GB or 120 Minutes of write-once storage capacity, superior recording quality, and compatibility with 1X to 16X DVD+R writers. Verbatim's 16X cutting edge technology allows users to record a complete 4.7GB/120Min disc in approximately 5 minutes. Recognized as the choice for professional users, Verbatim DVD+R offers the optimal "Advanced Azo" recording dye, which provides the highest level of read/write performance, reliability, and archival life.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.