Corded Notebook Optical Mouse - White - Optical - Cable - White - USB Type A - Scroll Wheel - 3
- Mfr # 99740
- Zoro # G423364885
product price:Â
$
10.15
/ea
Key Features
Color
White
Scroller Type
Scroll Wheel
Receiver Interface
USB
Compatible With
Notebook, Ultrabook, Desktop Computer
Length
3.9 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 99740
- Zoro #
- G423364885
- UPC #
- 23942997405
- Country of Origin
- China
- Color
- White
- Item
- Mouse
- Scroller Type
- Scroll Wheel
- Receiver Interface
- USB
- Compatible With
- Notebook, Ultrabook, Desktop Computer
- Laser/Optical
- Optical
- Number of Buttons
- 3
- Standards
- UL Listed
- USB Specification
- USB Type A
- Corded/Wireless
- Corded
Dimensions
- Length
- 3.9 in
- Width
- 2.4 in
- Height
- 1.4 in
Description
Corded Notebook Optical Mouse - White - Optical - Cable - White - USB Type A - Scroll Wheel - 3 Button(s)
Restrictions
WARNING:
This product can expose you to chemicals including Styrene,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.