Shop VERBATIM

Verbatim CD-R Discs, 95256, 52X, 700MB/80Min, Inkjet Printable, Spindle, 100/Pk, Silver

  • Mfr # 95256

  • Zoro # G805607883


product price:  $87.45
/ea

Key Features

Capacity
700 MB
Packaging
Spindle
Color
Silver
Max. Write Speed
52x
Media Formats
CD-R
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
95256
Zoro #
G805607883
UPC #
23942952565
Country of Origin
China

Details

Item
CD Recordable Media
Capacity
700 MB
Packaging
Spindle
Color
Silver
Max. Write Speed
52x
Media Formats
CD-R
Printable
Yes
Print Technology
Inkjet
Max. Recording Time
1.33 hr
Maximum Write Speed
52x
Maximum Recording Time
1.33 Hour

Description

Verbatim cd-r discs, 95256, 52x, 700mb/80min, inkjet printable, spindle, 100/pk, silver cd-r media offers a silver inkjet printable surface qualified for high-resolution photo quality disc printing. Cd-r features 700mb/80 minutes of memory capacity and a 52x recording speed. Provides exceptional printing and recording performance on cd/dvd inkjet printers and duplicators. Compatible for high-resolution printing on all major cd/dvd printers. Features a distinctive luminescent background resulting in rich, vibrant color reproduction of photos, graphics or other images. Optimized for both graphic and text printing. Incorporate the ideal surface for reliable ink absorption during the printing process resulting in fast ink drying and durable, longer-lasting colors. Superior ink absorption on 5,760 dpi printers. this product arrives to most customers in 2-3 business days.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.