BarcodeScanner, Green, 2DScanner;1DScanner

  • Mfr # DS3678-ER2F003VZWW
  • Zoro # G1953127
product price: 
$
1,619.99
/ea
Free Shipping & Returns

Key Features

Power Source
External Power Supply, Host Power, Battery
Overall Depth
5 5/8 in
Voltage
12.6V, 5.5V
Overall Width
3 in
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DS3678-ER2F003VZWW
Zoro #
G1953127
UPC #
-
Country of Origin
United States

Dimensions

Overall Depth
5 5/8 in
Overall Width
3 in
Overall Height
7 5/16 in
Depth
5.6"
Width
3"
Height
7.3"

Details

Power Source
External Power Supply, Host Power, Battery
Item
Barcode Scanner
Voltage
12.6V, 5.5V
Data Capture
Aztec, Base 32 (Italian Pharma), Chinese Sensible (Han Xin), Codabar/NW7, Code 11, Code 128, Code 39, Code 93, Composite Codes, DataMatrix, DotCode, GS1 DataBar, I 2 of 5, Korean 3 of 5, MaxiCode, Micro PDF417, Micro QR, MSI Plessey, PDF417, Postal Codes, QR Code, TLC-39, UPC/EAN
Barcode Scanner Type
Cordless Barcode Label Scanner
Max. Scan Distance
2 ft
Min. Operating Temp.
-4 Degrees F
Printer Connectivity
RS232, USB
Includes
Drivers, Sample Source Code, Test Utilities
Connection Type
EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB
Model Number
DS3678-ER2F003VZWW
Operating Temp. Range
-4 Degrees F to 122 Degrees F
Color
Green
Weight
0.9 lb
Max. Operating Temp.
122 Degrees F
Image Scan Type
1D Scanner, 2D Scanner
Application
Government, Manufacturing, Transportation and Logistics, Warehousing
Warranty
3 yr
Battery Chemistry
Lithium Ion (Li-Ion)
Product Type
Barcode Scanner
Travel Distance from Base
300 ft
Scanner Cable Required
Scanner Cable Required
Power Source - TS Only
External Power Supply, Host Power, Battery
Power Source - old
External Power Supply, Host Power, Battery
Wire Color
Green

Description

Barcode Scanner, Barcode Scanner Type Cordless Barcode Label Scanner, Image Scan Type 1D Scanner, 2D Scanner, Travel Distance from Base 300 ft, Max. Scan Distance 2 ft, Model Number DS3678-ER2F003VZWW, Weight 0.9 lb, Connection Type EtherNet/IP, Industrial Ethernet, Keyboard Wedge, Modbus, Profinet, RS232, Standard TCP/IP, TCP, USB, Includes Drivers, Sample Source Code, Test Utilities

Ratings & reviews