Verbatim Wireless Mini Bluetooth Speaker, Black
- Mfr # 70228
- Zoro # G305923247
product price:Â
$
38.59
/ea
Key Features
Features
Hands-free, Bluetooth Pairing, USB Charging Port, Microphone, Power Bass, Carrying Strap, TrueWireless Pairing
Includes
Wireless Mini Bluetooth Speaker - Black, Charging Cable
Minimum Frequency Response
100 Hz
Compatibility
Bluetooth-Enabled Devices
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70228
- Zoro #
- G305923247
- UPC #
- 23942702283
- Country of Origin
- China
- Features
- Hands-free, Bluetooth Pairing, USB Charging Port, Microphone, Power Bass, Carrying Strap, TrueWireless Pairing
- Includes
- Wireless Mini Bluetooth Speaker - Black, Charging Cable
- Minimum Frequency Response
- 100 Hz
- Compatibility
- Bluetooth-Enabled Devices
- Color
- Black
- Product Type
- Speaker System
- Portable
- Yes
- Wireless Speaker(s)
- Yes
- Maximum Frequency Response
- 20 kHz
- Certifications & Standards
- UL Listed Certification
- Bluetooth
- Yes
- Power Source
- Battery
- Memory Card Supported
- microSD
- Sound System
- TrueWireless Stereo
- Battery Rechargeable
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.