Shop VERBATIM
See all product information
Create Account
Verbatim Wireless Cube Bluetooth Speaker, White
- Mfr # 70227
- Zoro # G405923284
product price:Â
$
74.79
/ea
Key Features
Features
USB Charging Port, Microphone, TrueWireless Pairing, Hands-free, Bluetooth Pairing, Power Bass, Carrying Strap
Includes
Wireless Cube Bluetooth Speaker - White, Charging Cable
Color
White
Maximum Frequency Response
20 kHz
Compatibility
Bluetooth-Enabled Devices
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70227
- Zoro #
- G405923284
- UPC #
- 23942702276
- Country of Origin
- China
- Features
- USB Charging Port, Microphone, TrueWireless Pairing, Hands-free, Bluetooth Pairing, Power Bass, Carrying Strap
- Includes
- Wireless Cube Bluetooth Speaker - White, Charging Cable
- Color
- White
- Maximum Frequency Response
- 20 kHz
- Compatibility
- Bluetooth-Enabled Devices
- Bluetooth
- Yes
- Minimum Frequency Response
- 100 Hz
- Battery Rechargeable
- Yes
- Sound System
- TrueWireless Stereo
- Product Type
- Speaker System
- Power Source
- Battery
- Certifications & Standards
- UL Listed Certification
- Memory Card Supported
- microSD
- Wireless Speaker(s)
- Yes
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.