Verbatim Wireless Cube Bluetooth Speaker, Red
- Mfr # 70225
- Zoro # G705923212
product price:Â
$
70.99
/ea
Key Features
Features
TrueWireless Pairing, Carrying Strap, Microphone, USB Charging Port, Bluetooth Pairing, Hands-free, Power Bass
Includes
Wireless Cube Bluetooth Speaker - Red, Charging Cable
Certifications & Standards
UL Listed Certification
Bluetooth
Yes
Battery Rechargeable
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 70225
- Zoro #
- G705923212
- UPC #
- 23942702252
- Country of Origin
- China
- Features
- TrueWireless Pairing, Carrying Strap, Microphone, USB Charging Port, Bluetooth Pairing, Hands-free, Power Bass
- Includes
- Wireless Cube Bluetooth Speaker - Red, Charging Cable
- Certifications & Standards
- UL Listed Certification
- Bluetooth
- Yes
- Battery Rechargeable
- Yes
- Compatibility
- Bluetooth-Enabled Devices
- Minimum Frequency Response
- 100 Hz
- Color
- Red
- Wireless Speaker(s)
- Yes
- Power Source
- Battery
- Product Type
- Speaker System
- Memory Card Supported
- microSD
- Sound System
- TrueWireless Stereo
- Maximum Frequency Response
- 20 kHz
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.