Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
44803529
Zoro #
G4800774
UPC #
-
Country of Origin
China
Details
Basic Pipe Fitting Material
Metal
Item
CGA Inlet Connector
Standards
CGA
CGA Number
670
Temp. Range
-40 Degrees to 150 Degrees F
Body Material
Stainless steel
Gasket Material
PCTFE
Max. Pressure
3000 psi
Description
CGA Inlet Connector, CGA Number 670, Max. Pressure 3000 psi, Temp. Range -40 Degrees to 150 Degrees F, Body Material Stainless Steel, Gasket Material PCTFE, Standards CGA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.