Shop All Masonry Drill Bits
Vermont American
Masonry Bit, 5/8", 6"L, Shank 3/8"
Mfr # 14030
Zoro # G7412187
$7.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Shape Straight
- Drill Bit Size 5/8 in
- Drilling Length 4-1/2 in
- Overall Length 6 in
- Decimal Equivalent 0.625
Product Information
- Brand Vermont American
- MFR # 14030
- Zoro # G7412187
- UPC # 045325140307
- Country of Origin China
- Category Masonry Drill Bits
Dimensions
Drill Bit Size | 5/8 in |
Drilling Length | 4-1/2 in |
Overall Length | 6 in |
Flute Length | 4 1/2 in |
Maximum Drilling Depth | 4 1/2 in |
Shank Diameter | 3/8 in |
Details
Description
Double Flute Masonry Bit, Straight, 5/8 in Drill Bit Size, 6 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 4 1/2 in, Number of Flutes 2, Shank Diameter 3/8 in, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Screw Machine Drill Bit, 1.97 mm Size, 140 Degrees Point Angle, High Speed Steel, TiN Finish (8595197)
- MILWAUKEE TOOL Fish Stick Combo Kit 60 Ft. (48-22-4156)
- KNIPEX 6-3/4" Retaining Ring Pliers, Powder-Coated (45 10 170)
- BIG HORN 4 Inch Quick Disconnect (11424)
- WESTWARD Masonry Bit, 1/2 In, 13 In L, Shank 3/8 In (6PTD2)
- B & A Masonry Drill Bit 3/4" x 36"L, Round (SM-509)
- DIABLO 3/4"x16"x18" SDS-Plus 4-Cutter Full Carbide Head Hammer Bit (DMAPL4260)
- DRILL AMERICA 3/4"x24" Carbide Tipped Masonry Drill Bit (DAM24X3/4)
- DEWALT SDS Plus Rebar Cutters (DWA54100)
- WESTWARD Masonry Bit, 1/4 In, 6 In L, Shank 1/4 In (6PTD5)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. Straight Shank Rebar Cutter (48-20-6791)
- Vermont American Drill Bits