Plug Gage, UNF, Light Blue, 5"-44 Thread
- Mfr # 371113550
- Zoro # G407167426
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Thread Size
#5-44
Thread Type
UNF
Tolerance Class
X
Handle Design
Assembly
Handle Color
Light Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 371113550
- Zoro #
- G407167426
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #5-44
- Dimension Type
- Inch
- Gauge Length - Go Member
- 3/8 in
- Gauge Length - No-Go Member
- 3/8 in
- Pitch Diameter - No-Go Member
- 0.107 in
- Pitch Diameter - Go Member
- 0.1095 in
Details
- Item
- Threaded Plug Gage
- Thread Type
- UNF
- Tolerance Class
- X
- Handle Design
- Assembly
- Handle Color
- Light Blue
- Included Certification
- Certificate of Accuracy
- Standards
- ASME B47.1, ISO 17025
- Gauge Finish
- Chrome Plated
- Included Handle
- Set Plug 00
- Long Form Calibration Certificate
- No
- Gauge Type
- Go (Plus); No-Go (Minus)
- Hardness
- RC 60/62
- Gauge Material
- Tool Steel
- Thread Class
- 2A
- Thread Direction
- Right Hand
Description
Threaded Plug Gage, Dimension Type Inch, Gauge Type Go (Plus); No-Go (Minus), Handle Design Assembly, Included Handle Set Plug 00, Thread Class 2A, Thread Size #5-44, Thread Type UNF, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 3/8 in, Gauge Length - No-Go Member 3/8 in, Gauge Material Tool Steel, Handle Color Light Blue, Hardness RC 60/62, Included Certification Certificate of Accuracy, Long Form Calibration Certificate No, Pitch Diameter - Go Member 0.1095 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.