Zoro Homepage

Double Diaphragm Pump, Stainless steel, Air Operated, PTFE, 86 GPM

  • Mfr # E4SJ5F5S0-3A

  • Zoro # G6537955


product price: $14,487.99
/ea
Free Shipping & Returns

Key Features

Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E4SJ5F5S0-3A
Zoro #
G6537955
UPC #
-
Country of Origin
United States

Dimensions

Air Intake Connection Size
1/2 in FNPT
Manufacturers Warranty Length
1 yr
Overall Height
31.5 in
Overall Length
13.4 in
Overall Width
18-9/16 in
Solid Diameter (Maximum)
3/8 in
Media Intake Connection Size
1 1/2 in
Media Discharge Connection Size
1 1/2 in

Details

Item
Double Diaphragm Pump
Housing Material - Pumps
Stainless Steel
Pump Assembly Type
Clamp
Manifold Connection
Single Port
Valve Material
PTFE
Valve Type
20 ft
Air Intake Connection Type
FNPT
Check Seat Material
316 Stainless Steel
Diaphragm Material
PTFE
Media Temperature (Maximum)
220 Degrees F
Operating Pressure (Maximum)
125 psi
Self-Priming Wet
20 ft
Self-Priming Dry
10 ft
Standards
3A Certified, CE Certified, EAC
Pump Operation Type
Air
Agency Compliance
3A Certified, CE, EAC
For Use With
Applications that are required to meet 3A Sanitary Standards
Inlet/Outlet
1 1/2 in
Manifold Connection Type
Tri-Clamp
Media Intake Connection Type
Tri-Clamp
Flow Rate (Maximum)
86 gpm
Wetted Housing Material
316 Stainless Steel
Series Family
E4
Air Intake Pressure (Maximum)
125 psi
Media Discharge Connection Type
Tri-Clamp

Description

Double Diaphragm Pump, Air Intake Connection Size 1/2 in, Air Intake Connection Type FNPT, Check Seat Material 316 Stainless Steel, Diaphragm Material PTFE, Flow Rate (Maximum) 86 gpm, Manifold Connection Single Port, Media Discharge Connection Size 1 1/2 in, Media Discharge Connection Type Tri-Clamp, Media Intake Connection Size 1 1/2 in, Media Intake Connection Type Tri-Clamp, Media Temperature (Maximum) 220 Degrees F, Operating Pressure (Maximum) 125 psi, Pump Assembly Type Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.