Shop All Step Drill Bits
Versadrive
HMT ImpactaStep Cutter 5/16, 3/8, 7/16, 1/2, 9/16
Mfr # 506030-0010
Zoro # G309199099
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Versadrive
- MFR # 506030-0010
- Zoro # G309199099
- Country of Origin China
- Category Step Drill Bits
Description
A VersaDrive exclusive innovation, the ImpactaStep Cutter offers combined drilling and reaming on materials up to 12mm thick.Featuring 5 individual cutting diameters and a straight flute design for strength and easy resharpening, the ImpactaStep Cutter is optimised for use with Impact Drivers and Impact Wrenches as well as the latest range of VersaDrive Premium Magnet Drills.VersaDrive ImpactaStep Cutters have a patented non-slip, Hex shank suitable for use in any standard 1/2 in. drill chuck for cordless or pistol drills or used with a VersaDrive Rapid Lock adapter for use in a wide range of powertools such as Magnetic Drills.5 drill bits in oneCreate & enlarge holes in materials up to 1/2 in. thickSafety breakthrough collar to prevent injury and damageFast, smooth drilling and reaming with minimal kickbackSpecially hardened for impact wrench useGoldMax low-friction titanium coating to stop burn outHigh strength, non-slip shank design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Japanese Carbon Brush Set Replaces Milwaukee 22-18-0670, PK 2 (N08)
- KLEIN TOOLS Tool Bag, Bull-Pin and Bolt Bag, Tunnel Loop, Canvas, 5 x 10 x 9-Inch (5416T)
- WILTON Spindle Assembly (21800-01)
- KRAFT TOOL Concrete Placer, Hook, Blade Width 4 in, Blade Length 19 1/2 in, Handle Length 60 in, Aluminum (CC945)
- VERSADRIVE HMT ImpactaStep Cutter 9/16, 5/8, 11/16, 3/4, 13/16 (506030-0020)
- VERSADRIVE HMT Step Drill Bit Set: 1/2, 7/8, 1-3/8 in. (505030-SET1)
- VERSADRIVE HMT Step Drill 3/16-7/8 in. 1/16 in. Increments (505030-0020)
- KLEIN TOOLS Step Drill Bit #14 Double-Fluted, 3/16 to 7/8-Inch (KTSB14)
- IRWIN HSS Step Drill Bit 13 Sizes, 1/8-1/2" (15101ZR)
- IRWIN Irwin Unibit 585-10231 Unibit-1 1-8 Inch To 1-2 Inch Step Drill (38548101019)
- IRWIN HSS Step Drill Bit 1 Size, 7/8 In w/Steps (UNIBIT 11)
- Versadrive Drill Bits