Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ABX00022-GR
Zoro #
G0500543
UPC #
-
Country of Origin
United States
Dimensions
Inside Dia.
5/16 in
Outside Dia.
7/16 in
Wall Thickness
0.06 in
Tube Length
50 ft
Tube Bend Radius
5/8 in
Outside Diameter
7/16 in
Inside Diameter
5/16 in
Overall Length
50 ft
Bend Radius
1 1/4 in
Description
Tubing, Application Steam, Color Clear, Hardness Shore A 45 to 55, Inside Diameter 5/16 in, Material Silicone, Material Trade Name Versilon, Material Trade Number SPX-50, Maximum Operating Pressure 6 psi @ 320 Degrees F; 7 psi @ 73 Degrees F, Maximum Operating Temperature 350 Degrees F, Outside Diameter 7/16 in, Overall Length 50 ft, PEX Type Not Applicable, Resistance Properties High Temperature Resistant, Tear Resistant
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.