Zoro Homepage

PEX Tubing, Clear, 1 3/4 in, 50 ft, 165F

  • Mfr # ABH00076

  • Zoro # G307055977


product price: $332.99
/ea
Free Shipping & Returns

Key Features

Inside Diameter
1 3/4 in
Outside Diameter
2 1/4 in
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, Tear Resistant
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ABH00076
Zoro #
G307055977
UPC #
-
Country of Origin
United States

Dimensions

Inside Diameter
1 3/4 in
Outside Diameter
2 1/4 in
Overall Length
50 ft
Wall Thickness
0.25 in

Details

Item
Tubing
Reinforcement
Not Reinforced
Resistance Properties
Chemical Resistant, Tear Resistant
System of Measurement
Inch
Jacket Color
No Jacket
Material Trade Number
C-219-A
Clarity
Clear
Material Trade Name
Versilon
Fitting Compatibility
Barbed
Application
Air, Chemical, Water
Standards
REACH and ROHS compliant
Hardness
Shore A 67
Petroleum Product Compatibility
Mineral Oil
Material
TPE
Color
Clear
Jacket Material
No Jacket
Maximum Operating Temperature
165 Degrees F
Food and Beverage Compatibility
Distilled Water, Glycerin, Non-Potable Water, Salt Water, Vinegar
Chemical Compatibility
Freon 12, Potassium Salts
Peristaltic Pump Compatible
No

Description

Tubing, Application Air, Chemical, Water, Color Clear, Hardness Shore A 67, Inside Diameter 1 3/4 in, Jacket Color No Jacket, Jacket Material No Jacket, Material TPE, Material Trade Name Versilon, Material Trade Number C-219-A, Maximum Operating Temperature 165 Degrees F, Outside Diameter 2 1/4 in, Overall Length 50 ft, Peristaltic Pump Compatible No, Resistance Properties Chemical Resistant, Tear Resistant, Reinforcement Not Reinforced, Standards REACH and ROHS compliant, Wall Thickness 0.25 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.