11x15x3 Collapsible Tray w/ Attached Lid, 50PK
- Mfr # TG-CB-5X1H
- Zoro # G822914674
product price:Â
$
314.99
/pk of 50, $6.30/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
15 in
Outside Width
11 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-CB-5X1H
- Zoro #
- G822914674
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 15 in
- Outside Width
- 11 in
- Height
- 3 in
Details
- Material
- Balsa Wood
Description
Verterra's Balsa Wood Collapsible Tray with an Attached Lid is the perfect all-in-one solution for hotel drop off and individual catering. Crafted out of both balsa wood and rice paper, this sturdy tray measures 15" x 11" x 3" and is designed with convenience in mind.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.