Shop VERTERRA
See all product information
Create Account
11x8x2 Collapsible Box w/ Attached Lid, 100PK
- Mfr # TG-CB-1X8
- Zoro # G522914745
product price:
$
267.99
/pk of 100, $2.68/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
11 in
Outside Width
8 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TG-CB-1X8
- Zoro #
- G522914745
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 11 in
- Outside Width
- 8 in
- Height
- 2 in
Details
- Material
- Balsa Wood
Description
Introducing the Verterra Balsa Wood Collapsible Box with Attached Lid - the perfect solution for your drop off catering needs. Sleek and sophisticated, made from balsa wood and rice paper, this free from added chemicals product is non-toxic and free of PFOA and PFOS. Plus it's oil and water resistant! When empty, the box stores flat and can quickly pop up; plus it doubles as a convenient covered tray -just pack up any unused food and store it neatly away. With two different sizes to choose from (11” x 15” x 2” or 11” x 8” x 2”) you can find the right fit for whatever occasion. And best of all, when you're finished with the box, it's completely biodegradable and compostable. So why not go green while keeping your food covered in style? Get your Verterra Balsa Wood Collapsible Box with Attached Lid today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.