7X7X2 Window PaperBoard 4 Compartment Bento Box, 200PK
- Mfr # VT-PBW-7X7-4C
- Zoro # G122914749
product price:Â
$
217.99
/pk of 200, $1.09/ea
Free Shipping & Returns
Key Features
Material
Paperboard, Compostable
Outside Length
7 in
Outside Width
7 in
Height
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VT-PBW-7X7-4C
- Zoro #
- G122914749
- UPC #
- -
- Country of Origin
- China
Dimensions
- Outside Length
- 7 in
- Outside Width
- 7 in
- Height
- 2 in
Details
- Material
- Paperboard, Compostable
Description
Verterra Paper Board To-Go Boxes provide an elegant yet economical and sustainable solution for transporting food. Crafted using paper board, the boxes are constructed from renewable resources that are non-toxic and biodegradable; so you can trust that you're taking care of both your customers and the environment. The secure, locking tabs keep food separated between compartments for easy serving and our patented reflexive, fold back lid provides a clean presentation with no lids flapping open. Perfect for take out, restaurants, caterers, bakeries and more! Durable yet convenient enough to be disposed of after use. With three different sizes available to choose from, there's something for everyone in the Verterra range! Trust these products to get your dishes served in style without compromising on quality or sustainability.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.