Shop VERTERRA
See all product information
Create Account
8x11x3 Collapsible Box w/ Attached Window Lid, 50PK
- Mfr # WB-CB-8X1
- Zoro # G922914772
product price:Â
$
195.99
/pk of 50, $3.92/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
8 in
Outside Width
11 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WB-CB-8X1
- Zoro #
- G922914772
- UPC #
- -
- Country of Origin
- Indonesia
- Material
- Balsa Wood
Dimensions
- Outside Length
- 8 in
- Outside Width
- 11 in
- Height
- 3 in
Description
Welcome to a smarter, sustainable way of catering with Verterra's Balsa Wood Collapsible Large Box with Attached Window Lid. This product is perfect for hotel drop off catering for two or as an individual dinner. The attached window lid allows you to easily see what's inside and makes effortless cleanup a breeze. When empty, the box stores flat and can be popped up in a flash! Plus, this product is made of natural materials including balsa wood and rice paper that are oil/water resistant, free from added chemicals, non-toxic, biodegradable and compostable - making it an ideal choice for eco-conscious customers. With its size at 8"x11"x3", you can stack these boxes easily while maintaining an aesthetically pleasing presentation of your culinary creations. Enjoy responsible catering with Verterra's Balsa Wood Collapsible Large Box with Attached Window Lid - designed to meet all your drop off needs!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.