8x11x3 Collapsible Box w/ Attached Window Lid w/ Dividers, 50PK
- Mfr # WB-BB-8x1
- Zoro # G122914787
product price:Â
$
255.99
/pk of 50, $5.12/ea
Free Shipping & Returns
Key Features
Material
Balsa Wood
Outside Length
8 in
Outside Width
11 in
Height
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WB-BB-8x1
- Zoro #
- G122914787
- UPC #
- -
- Country of Origin
- Indonesia
Dimensions
- Outside Length
- 8 in
- Outside Width
- 11 in
- Height
- 3 in
Details
- Material
- Balsa Wood
Description
Welcome to the Verterra Vento Balsa Wood Box. This unique eco-friendly system offers a great way to store many items, yes all in one box! It includes the balsa wood box with an attached window lid and 3 dividers giving you multiple configuration options to choose from. The two sizes - 6"x8"x3" and 8"x11"x3"- are perfect for storing food or other items while conservation space. What's even more amazing is that it comes with inserts to create multiple compartment configurations, such as Two compartments, Four compartments or Six compartments. The attached lid with a window makes it easy for you to take a peek inside and see what's there without having to open and close the lid repeatedly. Not only that, but this product is also patented collapsible box! It is made of balsa wood and rice paper eliminating any need for worrying about chemicals, non-toxic, no PFOA or PFOS meaning safety is a guarantee! In addition to being biodegradable / compostable with its earth friendly aspect, it's handmade making it unique each time you purchase. The Verterra Vento Balsa Wood Box is a great option for bakeries and catering businesses due to its eco-friendliness and sustainability features plus the option of multiple compartments configurations that are so much needed in those areas. So look no further - join us in celebrating our beautiful planet by trying out the Verterra Vento Balsa Wood Box today!
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.