Shop VERTEX
See all product information
Create Account
Bulb For 6 Watt 110V LED Concentrated Work Lights
- Mfr # 8401-0488
- Zoro # G2494705
product price:Â
$
85.19
/ea
Key Features
Product Type
Bulb,for 6 Watt 110V Led Concentrated Wo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8401-0488
- Zoro #
- G2494705
- UPC #
- 769053099484
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Bulb,for 6 Watt 110V Led Concentrated Wo
- Product Type
- Bulb,for 6 Watt 110V Led Concentrated Wo
Description
Bulb,for 6 Watt 110V Led Concentrated Wo
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.