Shop VERTEX
See all product information
Create Account
6 Watt 220 X 310mm Arm 110V LED Bolt On Concentrated Work Light
- Mfr # 8401-0481
- Zoro # G2494818
product price:Â
$
209.99
/ea
Free Shipping & Returns
Key Features
Product Type
Watt 220X310Mm Arm 110V Led Bolt On Conc
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8401-0481
- Zoro #
- G2494818
- UPC #
- 769053099491
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Watt 220X310Mm Arm 110V Led Bolt On Conc
- Product Type
- Watt 220X310Mm Arm 110V Led Bolt On Conc
Description
Watt 220X310Mm Arm 110V Led Bolt On Conc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.