Shop VERTEX
See all product information
Create Account
Dividing Plates For 4 To 6" Vertex Rotary Tables
- Mfr # 3900-2390
- Zoro # G2513115
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Accessory Type
Dividing Plates,for 4 To 6" Rotary Table
Product Type
Dividing Plates,for 4 To 6" Rotary Table
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3900-2390
- Zoro #
- G2513115
- UPC #
- 769053022130
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Dividing Plates,for 4 To 6" Rotary Table
- Accessory Type
- Dividing Plates,for 4 To 6" Rotary Table
- Product Type
- Dividing Plates,for 4 To 6" Rotary Table
Description
Dividing Plates,for 4 To 6 In. Rotary Table
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.