VFC1515 Vertical condiment organizer 14-1/2w x 11-3/4d x 15h black
- Mfr # VFC1515
- Zoro # G003982065
product price:Â
$
126.99
/ea
Free Shipping & Returns
Key Features
Number of Compartments
9
Height
15 in
Width
14 1/2 in
Color
Black
Depth
11.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VFC1515
- Zoro #
- G003982065
- UPC #
- 15433507569
- Country of Origin
- China
- Item
- Condiment Organizer
- Number of Compartments
- 9
- Color
- Black
Dimensions
- Height
- 15 in
- Width
- 14 1/2 in
- Depth
- 11.8 in
Description
Commercial-grade construction will not crack fade or chip. Compartment identifier decal strips included. Three shelves with nine compartments to serve larger areas.
Includes six removable dividers.
Width: 14 1/2 in. Depth: 11 3/4 in. Height: 15 in. Compartments: 9. Material(s): Plastic. Color(s): Black. Quantity [Nom]: 1 each.
Includes six removable dividers.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.