CYBEX SC UNIV DP/H + USBC SECUR KVM SWCH

  • Mfr # SC840DPHC-400

  • Zoro # G814882974


product price:  $1,529.99
/ea
Free Shipping & Returns

Key Features

Depth
5"
Height
1.7"
Width
13.7"
USB
Yes
Input Voltage Range
100VAC-240VAC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SC840DPHC-400
Zoro #
G814882974
UPC #
636430089430
Country of Origin
United States

Dimensions

Depth
5"
Height
1.7"
Width
13.7"
Rack Height
1U

Details

Item
KVM Switchbox
USB
Yes
Input Voltage Range
100VAC-240VAC
Number of HDMI Ports
1
DisplayPort
Yes
Package Contents
Cybex SC840DPHC Secure Desktop KVM Switch, Power Supply
Maximum Operating Distance
10 ft
HDMI
Yes
Number of DisplayPorts
1
Number of Computers Supported
4
Number of Local Users Supported
1
Environmentally Friendly
Yes
Number of USB Ports
6
Series
800
Device Type
Secure KVM
Max. Resolution
3840 x 2160
KVM Technology
Digital & Analog
Graphic Mode
4K
Standards
NIAP 4.0 Certified
Mount Type
Rack-mountable, Desktop
Input Current
1.50 A
Features
Tamper Resistant, Intrusion Detection
Connectivity Technology
Wired

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.