Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LIEBERT GXT5 TAA UPS - 1000VA/1000W 120V ONLINE 2U RACK/TOWER UPS

  • Mfr # GXT5-1000LVRT2UXLTAA

  • Zoro # G814877192


product price: $2,109.99
/ea
Free Shipping & Returns

Key Features

Medical Grade
No
Output Voltage
120 V AC
Number of Outlets
6
Outlet Type
6 x NEMA 5-15R
Wattage
1000 W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GXT5-1000LVRT2UXLTAA
Zoro #
G814877192
UPC #
767041038637
Country of Origin
Mexico

Details

Medical Grade
No
Output Voltage
120 V AC
Number of Outlets
6
Outlet Type
6 x NEMA 5-15R
Wattage
1000 W
Mounting
Rack/Tower
Input Voltage
120 V AC
Power Rating
1000VA

Description

VERTIV LIEBERT GXT5 TAA UPS - 1000VA/1000W 120V ONLINE 2U RACK/TOWER UPS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.