Zoro Homepage

PSI5 1500VA 1350W, 120VAC, RT

  • Mfr # PSI5-1500RT120

  • Zoro # G214878645


product price: $1,163.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Wattage
1350 W
Power Rating
1500VA
Output Voltage
115 V AC
Mounting
Rack/Tower
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-1500RT120
Zoro #
G214878645
UPC #
812105028717
Country of Origin
China

Details

Input Voltage
120 V AC
Wattage
1350 W
Power Rating
1500VA
Output Voltage
115 V AC
Mounting
Rack/Tower
UPS Type
Line Interactive
Number of Outlets
6

Description

VERTIV PSI5 1500VA 1350W, 120VAC, RT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.