Zoro Homepage

PSI5 LITHIUM-ION UPS, 3000VA, 2700W

  • Mfr # PSI5-3000RT120LI

  • Zoro # G714878732


product price: $4,253.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
120 V AC
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Wattage
2700 W
Backup Time (Half/Full Load)
20 Minute/9 Minute
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSI5-3000RT120LI
Zoro #
G714878732
UPC #
767041028010
Country of Origin
China

Details

Input Voltage
120 V AC
Output Voltage
120 V AC
UPS Type
Line-interactive UPS
Wattage
2700 W
Backup Time (Half/Full Load)
20 Minute/9 Minute
Mounting
Rack/Tower
Power Rating
3000VA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.