Shop VES-ARTEX
See all product information
Create Account
Mounted Fan, Silver, 18 in Dia
- Mfr # 102578
- Zoro # G921725508
product price:Â
$
366.99
/ea
Free Shipping & Returns
Key Features
Mount Type
Bracket
Fan Cord Length
9 ft
Depth
21 in
RPM
1,500 RPM
Standards
cCSAus, cUL, ETL, UL Recognized Motor, OSHA, Tested to AMCA Standard 230.99, UL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 102578
- Zoro #
- G921725508
- UPC #
- -
- Country of Origin
- China
- Mount Type
- Bracket
- RPM
- 1,500 RPM
- Standards
- cCSAus, cUL, ETL, UL Recognized Motor, OSHA, Tested to AMCA Standard 230.99, UL
- Environmental Applications
- Agricultural, Commercial, Home and Office, Industrial
- Includes
- Mounting Bracket
- Voltage
- 120V AC
- Motor HP
- 1/10 hp
- Wire Guard Finish
- Powder Coated
- Number of Speeds
- 3
- Motor Enclosure
- Totally Enclosed Non-Ventilated
- Color
- Black
- Features
- Moisture-Resistant
- Head Tilt Adjustment
- 140 Degrees
- Item
- Mounted Fan
- Hz
- 60 Hz
- Airflow
- 3,000 cfm
- Fan Power Source
- Plug-In
- For Location
- Airport Hangar, Amusement Park, Barn, Covered Porch, Fitness Center, Garage, Greenhouse, Hotel, Kitchen, Manufacturing Plant, Outdoor, Pool, Restaurant, Sports Arena, Sunroom, Warehouse
- Watts
- 137 W
- Guard Material
- Aluminum
- Drive Type
- Direct Drive
- Wire Color
- Black
Dimensions
- Fan Cord Length
- 9 ft
- Depth
- 21 in
- Max. Mounting Height
- 15 ft
- Width
- 8 in
- Blade Diameter
- 18 in
- Height
- 22 in
- Fits Chest Size
- Moisture-Resistant
Description
Mounted Fan, Non-Oscillating, Voltage 120V AC, Motor HP 1/10 hp, Fan Mounting Location Wall, Sound Level Not Applicable, Hz 60 Hz, Watts 137 W, Drive Type Direct Drive, Height 22 in, Width 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.