Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mi Wall Ties, 22 Ga 7/8" X 6-3/8", 500-CT

  • Mfr # M7100-0-22

  • Zoro # G2859149


product price: $51.69
/pk 500, $0.10/ea

Key Features

Blade Material
Metal
Height
2.5 Inch
Width
7 Inch
For Use With
Anchoring Masonry to Masonry
Length
10 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M7100-0-22
Zoro #
G2859149
UPC #
-
Country of Origin
United States

Dimensions

Height
2.5 Inch
Width
7 Inch
Length
10 inch
Depth (In.)
3 inch

Details

Item
Wall Ties,500,7/8"x6-3/8",22 ga.,PK2
Blade Material
Metal
For Use With
Anchoring Masonry to Masonry
Application
Used in buildings with cavity walls
Color
Grey
Features
500 per box, heavy duty
Weight
18 Pounds

Description

Wall Ties,500,7/8 In.x6-3/8 In.,22 ga.,PK2, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.